Shop All Thrust Washers
Oilite
Thrst Wshr, 1 1/4in Bore, 2in OD, PK10
Mfr # SOT2006-B
Zoro # G303673632
product price: $67.35
/pk 10, $6.73/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Nominal Inside Dia. 1 1/4 in
- Thickness 1/16 in
- Min. Inside Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOT2006-B
- Zoro # G303673632
- Country of Origin United States
- Category Thrust Washers
Dimensions
Nominal Inside Dia. | 1 1/4 in |
Min. Inside Dia. | 1.26 in |
Max. Outside Dia. | 2.015 in |
Nominal Outside Dia. | 2 in |
Min. Outside Dia. | 1.985 in |
Maximum Inside Diameter | 1.27 in |
Bore Diameter | 1 1/4 in |
Outside Diameter | 2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Thickness | 1/16 in |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Max. Pv | 35,000 lb/sq in-fpm |
Material | Metal |
Lubrication | Self-Lubricated |
Minimum Temperature | -15 Degrees F |
Maximum PV | 35,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Washer Thickness | 0.062 in |
Standards | Reach Certified, RoHS Certified |
Lubrication Type | Self Lubricating |
Plain Bearing Material | Bronze |
Description
Thrust Washer, Bore Diameter 1 1/4 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.062 in, Material Grade SAE 841, Maximum PV 35,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 22mm (L07522MM)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- CAMOZZI Mc202-R00 Pressure Regulator Series Mc, 1/2" NPTF Ports, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- SOLAS Mercury Thrust Washer, D-1/E-Series (81013150)
- TORRINGTON Nrb Thrust Washer (TRD4860)
- INA Thrust Washer, Inside Dia. 1.375 In (TWC2233)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- Oilite Thrust Washers