Shop All Thrust Washers
Oilite
Thrst Wshr, 1 1/2in Bore, 3in OD, PTFE, PK5
Mfr # VT-2448-4B
Zoro # G803673613
product price: $286.99
/pk 5, $57.40/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material PTFE
- Agency Compliance Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified
- System of Measurement Inch
- Maximum Inside Diameter 1.507 in
- Min. Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VT-2448-4B
- Zoro # G803673613
- Country of Origin United States
- Category Thrust Washers
Dimensions
Maximum Inside Diameter | 1.507 in |
Min. Inside Dia. | 1.5 in |
Nominal Outside Dia. | 3 in |
Min. Outside Dia. | 2.993 in |
Max. Outside Dia. | 3.007 in |
Nominal Inside Dia. | 1 1/2 in |
Outside Diameter | 3 in |
Bore Diameter | 1 1/2 in |
Details
Construction Material | PTFE |
Item | Thrust Washer |
Agency Compliance | Food Contact Certified, Reach Certified, RoHS Certified, USDA-H1 Certified |
System of Measurement | Inch |
Color | White |
Max. Pv | 1,000 lb/sq in-fpm |
Minimum Temperature | -325 Degrees F |
Material | Plastic |
Maximum Temperature | 500 Degrees F |
Thickness | 1/8 in |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified |
Washer Thickness | 0.125 in |
Plain Bearing Material | PTFE |
Description
Thrust Washer, Bore Diameter 1 1/2 in, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 3 in, Plain Bearing Material PTFE, System of Measurement Inch, Washer Thickness 0.125 in, Color White, Maximum PV 1,000 lb/sq in-fpm, Standards Food Contact Certified, Reach Certified, RoHS Certified, USDA H1 Certified, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4Z002)
- POWERDRIVE Flat Face Idler, O D 1-3/4 In (N1D05F)
- REELCRAFT 1/2" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601021-35)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- TRITAN Thrust Washer, dia. 1.500in, 0.03in. Thick (TRA2435)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- Oilite Thrust Washers