Shop All Thrust Washers
Oilite
Thrst Wshr, 1 1/2in Bore, 3 1/2in OD, PK10
Mfr # TT3500-01B
Zoro # G003673604
product price: $353.99
/pk 10, $35.40/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material Bronze ( SAE 841 )
- Agency Compliance Reach Certified, RoHS Certified
- Max. Pv 50,000 lb/sq in-fpm
- Material Metal
- Lubrication Self-Lubricated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # TT3500-01B
- Zoro # G003673604
- Country of Origin United States
- Category Thrust Washers
Dimensions
Max. Outside Dia. | 3.52 in |
Min. Inside Dia. | 1.5 in |
Nominal Outside Dia. | 3 1/2 in |
Maximum Inside Diameter | 1.52 in |
Nominal Inside Dia. | 1 1/2 in |
Min. Outside Dia. | 3.48 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 3 1/2 in |
Details
Construction Material | Bronze ( SAE 841 ) |
Agency Compliance | Reach Certified, RoHS Certified |
Item | Thrust Washer |
Max. Pv | 50,000 lb/sq in-fpm |
Material | Metal |
Lubrication | Self-Lubricated |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Thickness | 3/16 in |
Material Grade | SAE 841 |
Lubrication Type | Self Lubricating |
Washer Thickness | 0.187 in |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Standards | Reach Certified, RoHS Certified |
Description
Thrust Washer, Bore Diameter 1 1/2 in, Lubrication Type Self Lubricating, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Washer Thickness 0.187 in, Material Grade SAE 841, Maximum PV 50,000 lb/sq in-fpm, Standards Reach Certified, RoHS Certified, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 8 in Stroke, NFPA Double Acting (5VLG4)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCP204-12)
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- MILTON Brass Hose Ferrule, 11/16" OD, PK10 (1654-7)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- OILITE Thrust Wshr, 1/4in Bore, 7/16in OD, PK10 (TT400-B)
- OILITE Thrust Wshr, 1/2in Bore, 3/4in OD, PK10 (TT706-B)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- TRITAN Thrust Washer, dia. 1.000in, 0.13in. Thick (TRD1625)
- ZORO SELECT Thrust Wshr, 2in Bore, 3in OD, PTFE Steel (ZUSAB-PB-1112)
- IKO Thrust Bearing, Washer, #AS1528 (AS1528)
- Oilite Thrust Washers