Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 9 mm Bore, PK10
Mfr # VS-0912-14MB
Zoro # G903672394
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 9 mm
- Outside Dia. 12 mm
- Length 14 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VS-0912-14MB
- Zoro # G903672394
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 9 mm |
Outside Dia. | 12 mm |
Length | 14 mm |
Inside Diameter | 9 mm |
Outside Diameter | 12 mm |
Bore Diameter | 9 mm |
Overall Length | 14 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
Color | White |
System of Measurement | Metric |
Minimum Temperature | -325 Degrees F |
Maximum Temperature | 500 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 1,141 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Sleeve Bearing, Bore Diameter 9 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 12 mm, Overall Length 14 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, NFPA Double Acting (5VLC0)
- FAFNIR Wide Inner Ring And Housed Units (GRA014RRB)
- RENEWABLE LUBRICANTS Chain & Cable Lubricant, 1 gal. (83083)
- TOMPKINS Hose Protectors2.50"X4.00" BLACK HOSE PROTECTOR 50PC (HP-04B-50PC)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- Oilite Sleeve Bearings