Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 5/16 in Bore, PK5
Mfr # VS-0508-03B
Zoro # G803671992
product price: $62.25
/pk 5, $12.45/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-0508-03B
- Zoro # G803671992
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Inside Diameter | 5/16 in |
Outside Diameter | 1/2 in |
Bore Diameter | 5/16 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Color | White |
Bearing Type | Sleeve |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY KIT-SEPARATE PARTS (1182A)
- DYNABRADE Shroud (56051)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 4.0 gpm (53CE44)
- DDS Shaft Seal, 57.15mm I. D., 76.2mm O. D. (57.1576.29.52SC)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Sleeve Bearing, 65 mm Bore, PTFE Steel (ZUSAB-PB-233)
- Oilite Plain Bearings