Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 5/16 in Bore, PK5
Mfr # VS-0507-05B
Zoro # G403672078
product price: $64.25
/pk 5, $12.85/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 7/16 in
- Length 5/8 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-0507-05B
- Zoro # G403672078
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 7/16 in |
Length | 5/8 in |
Outside Diameter | 7/16 in |
Inside Diameter | 5/16 in |
Bore Diameter | 5/16 in |
Overall Length | 5/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
Color | White |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -325 Degrees F |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 7/16 in, Overall Length 5/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 64" Outside Length, 2/3" Top Width, 1 Ribs (BX61)
- BREEZE Hose Clamp, Mini, SAE 32,410SS, PK10 (3632)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205C3)
- WILKERSON Lock Out Ball Valve, 1/2 in. NPT, 560 cfm (V73-04-B000B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- Oilite Plain Bearings