Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 3/8 in Bore, PK10
Mfr # VS-0608-03B
Zoro # G503672053
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-0608-03B
- Zoro # G503672053
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/8 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
Color | White |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Maximum Temperature | 500 Degrees F |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Maximum PV | 1,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1/2 in, Overall Length 3/8 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 68 in. OC (BX65)
- GATES PowerGrip GT3 Belts - 5M, 1150-5MGT-15 (1150-5MGT-15)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- Oilite Sleeve Bearings