Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 30 mm Bore
Mfr # VS-3040-40MB
Zoro # G403672627
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 30 mm
- Outside Dia. 40 mm
- Length 40 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-3040-40MB
- Zoro # G403672627
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 30 mm |
Outside Dia. | 40 mm |
Length | 40 mm |
Inside Diameter | 30 mm |
Outside Diameter | 40 mm |
Overall Length | 40 mm |
Bore Diameter | 30 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Color | White |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Minimum Temperature | -325 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 500 Degrees F |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,141 lb/sq in-fpm |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 30 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 40 mm, Overall Length 40 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- NATIONAL Small Bore Metric Seals, 20X47X7-RLS35-S (20X47X7-RLS35-S)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth (35BS13H X 5/8)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap, 6305-2NSE9NR (6305-2NSE9NR)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Bearing, 5/8" I.D., 3/4" O.D., 1-1/2" L (EBCB101212)
- Oilite Plain Bearings