Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 20 mm Bore
Mfr # VS-2026-30MB
Zoro # G403672436
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 26 mm
- Length 30 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-2026-30MB
- Zoro # G403672436
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Length | 30 mm |
Inside Diameter | 20 mm |
Outside Diameter | 26 mm |
Bore Diameter | 20 mm |
Overall Length | 30 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Number of Pieces | 1 |
Color | White |
Minimum Temperature | -325 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 500 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 1,141 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 26 mm, Overall Length 30 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- SMC Vacuum Pad, Bellows, 50mm (ZP50BN)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7208153N)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1, PK3 (EXEP101216)
- Oilite Sleeve Bearings