Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 20 mm Bore
Mfr # VS-2026-20MB
Zoro # G503672381
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 20 mm
- Outside Dia. 26 mm
- Length 20 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-2026-20MB
- Zoro # G503672381
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 26 mm |
Length | 20 mm |
Inside Diameter | 20 mm |
Outside Diameter | 26 mm |
Bore Diameter | 20 mm |
Overall Length | 20 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -325 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Maximum PV | 1,141 lb/sq in-fpm |
Plain Bearing Material | PTFE |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 20 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 26 mm, Overall Length 20 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- ALEMITE Fitting, Flush Type, 1/4 Drive (A1885)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 2-1/4 (CB232818)
- Oilite Plain Bearings