Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 1/8 in Bore, PK5
Mfr # VS-0204-02B
Zoro # G403671873
product price: $57.15
/pk 5, $11.43/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 1/4 in
- Length 1/4 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-0204-02B
- Zoro # G403671873
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Inside Diameter | 1/8 in |
Outside Diameter | 1/4 in |
Overall Length | 1/4 in |
Bore Diameter | 1/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -325 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Sleeve Bearing, Bore Diameter 1/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6312, RadialDeep Groove Ball Bearing 60 Mm Id X 130 Mm Od X 31 Mm W Open (6312)
- NTN Flange Bearing, 4-Bolt, 1" Bore, PBT/SS (SUCFPL205-16CCFG1)
- RULAND Coupling, Oldham Coupling Disc (OD21/33-AT)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.75 in OD (342B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- BUNTING BEARINGS Bearing, 1-1/4" I.D., 1-1/2" O.D., 1" L (EBCB202408)
- Oilite Sleeve Bearings