Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 14 mm Bore, PK5
Mfr # VS-1420-15MB
Zoro # G903672356
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 20 mm
- Length 15 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VS-1420-15MB
- Zoro # G903672356
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 20 mm |
Length | 15 mm |
Outside Diameter | 20 mm |
Inside Diameter | 14 mm |
Bore Diameter | 14 mm |
Overall Length | 15 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Color | White |
Bearing Type | Sleeve |
System of Measurement | Metric |
Minimum Temperature | -325 Degrees F |
Maximum Temperature | 500 Degrees F |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,141 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 20 mm, Overall Length 15 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 812, 1/2in Bore, Open (BH-812)
- NATIONAL Small Bore Metric Seals, 40X62X8-R2LS32-S (40X62X8-R2LS32-S)
- MAXIM Hyd Cylinder, 4 In Bore, 40 In Stroke (288-376)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 2.17" L (202702-20-20s)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 1-3/4 (CB192214)
- Oilite Sleeve Bearings