Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 12 mm Bore, PK5
Mfr # VS-1218-25MB
Zoro # G203672421
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12 mm
- Outside Dia. 18 mm
- Length 25 mm
- Material Plastic
- Max. Pv 1,141 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VS-1218-25MB
- Zoro # G203672421
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 18 mm |
Length | 25 mm |
Outside Diameter | 18 mm |
Inside Diameter | 12 mm |
Bore Diameter | 12 mm |
Overall Length | 25 mm |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,141 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Color | White |
Bearing Type | Sleeve |
Minimum Temperature | -325 Degrees F |
Maximum Temperature | 500 Degrees F |
System of Measurement | Metric |
Flange Type | Non-Flanged |
Plain Bearing Material | PTFE |
Maximum PV | 1,141 lb/sq in-fpm |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Description
Sleeve Bearing, Bore Diameter 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 18 mm, Overall Length 25 mm, Plain Bearing Material PTFE, System of Measurement Metric, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 2" Hardened Coupling Shaft, CC4-H (CC4-H)
- FESTO Guided Drive DFM-16-10-P-A-GF (DFM-16-10-P-A-GF)
- X1 TOOLS 1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 3/4, PK3 (EF050712)
- Oilite Plain Bearings