Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 1 in Bore, PK5
Mfr # VS-1620-08B
Zoro # G503672671
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # VS-1620-08B
- Zoro # G503672671
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Bearing Type | Sleeve |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -325 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 1,000 lb/sq in-fpm |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Plain Bearing Material | PTFE |
Description
Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB1616/MF3 (YB1616/MF3)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-18)
- MASTER PNEUMATIC FILTER 1/2 (BF100-4)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- DAYTON Sleeve Bearing, 5/16x7/16x3/4 L, PK3 (3FJG8)
- Oilite Sleeve Bearings