Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PTFE, 1 1/4 in Bore, PK10
Mfr # VS-2024-08B
Zoro # G503672817
product price: $446.99
/pk 10, $44.70/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Length 1 in
- Material Plastic
- Max. Pv 1,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # VS-2024-08B
- Zoro # G503672817
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Length | 1 in |
Outside Diameter | 1 1/2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 1 in |
Bore Diameter | 1 1/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 1,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | White |
Agency Compliance | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA-H1 Certified |
Minimum Temperature | -325 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Plain Bearing Material | PTFE |
Flange Type | Non-Flanged |
Standards | Conflict Free, Food Contact Certified, Lead-Free, Reach Certified, RoHS Certified, USDA H1 Certified |
Maximum PV | 1,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 1/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -325 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 in, Plain Bearing Material PTFE, System of Measurement Inch, Color White, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dust Protection Plug, 1/8 In (H1-65M)
- ZORO SELECT Snap-Hose Clamp, Black, 1.61"Max ID, PK25 (HC-R-PA66-BK)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- TRITAN Tapered Roller Bearing Set, 2.25-in. Bore Dia., 3.8125-in. Outside Dia., 0.864-in. Width (387A/382A)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-64)
- Oilite Sleeve Bearings