Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 5/8 in Bore, PK3
Mfr # PS-1014-06B
Zoro # G803672333
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 7/8 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PS-1014-06B
- Zoro # G803672333
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Length | 3/4 in |
Outside Diameter | 7/8 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Number of Pieces | 1 |
System of Measurement | Inch |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Flange Type | Non-Flanged |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 7/8 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 70X100X10-R2LS32-S (70X100X10-R2LS32-S)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- NTN NTN 6201LLU C2, RadialDeep Groove Ball Brg 12 Mm Id X 32 Mm Od X 10 Mm W Double Sealed, NTN 6201LLU C2 (6201LLU C2)
- BOSTON GEAR Shaft Coupler Body (FC45 2)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-904)
- Oilite Sleeve Bearings