Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 5/16 in Bore, PK10
Mfr # PS-0506-04B
Zoro # G003672270
product price: $214.99
/pk 10, $21.50/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Length 1/2 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-0506-04B
- Zoro # G003672270
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 1/2 in |
Inside Diameter | 5/16 in |
Outside Diameter | 3/8 in |
Overall Length | 1/2 in |
Bore Diameter | 5/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Number of Pieces | 1 |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Bearing Type | Sleeve |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 25,000 lb/sq in-fpm |
Plain Bearing Material | PEEK |
Description
Sleeve Bearing, Bore Diameter 5/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2021-20-20S)
- DYNABRADE Front End Plate, 18874 (18874)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 11.30" OD (5V1133)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVX1)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 2, PK3 (CB101216)
- Oilite Sleeve Bearings