Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 3/8 in Bore, PK5
Mfr # PS-0609-06B
Zoro # G503672138
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 9/16 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PS-0609-06B
- Zoro # G503672138
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 9/16 in |
Length | 3/4 in |
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 9/16 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sub-Micronic Filter Element (375)
- WELD AID Nozzle Kleen York 107A Anti-Spatter (YOR-107-A)
- SMC Compact Cylinder, 63mm Bore, 50mm Stroke (CDQ2KB63-50DMZ)
- PNEUMADYNE Manifold, Metal, NPT, 6-1/4 In. L (M10-125-8)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-3/4, PK3 (CB122014)
- Oilite Plain Bearings