Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 3/8 in Bore, PK5
Mfr # PS-0608-06B
Zoro # G803672203
product price: $185.99
/pk 5, $37.20/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-0608-06B
- Zoro # G803672203
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Color | Black |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 500 Degrees F |
Flange Type | Non-Flanged |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-1/4-6-I (QS-1/4-6-I)
- MCGILL Sphere-Rol Sb, SB 22215 W33 SS (SB 22215 W33 SS)
- DAYTON Run Capacitor, 50 MFD, 370V, Round (2MEE4)
- CENTURY Condenser Fan Motor, 1/8 HP, 825 rpm, 60 Hz (FE1008SF)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-142)
- Oilite Plain Bearings