Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 3/8 in Bore, PK10
Mfr # PS-0607.5-06B
Zoro # G803672166
product price: $283.99
/pk 10, $28.40/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-0607.5-06B
- Zoro # G803672166
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/4 in |
Bore Diameter | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Color | Black |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Maximum Temperature | 500 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Plain Bearing Material | PEEK |
Maximum PV | 25,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/2 in, Overall Length 3/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA AE100, Suction, 125 micron (ZX-AE100)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- Oilite Sleeve Bearings