Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 3/16 in Bore, PK10
Mfr # PS-0305-04B
Zoro # G003672003
product price: $205.99
/pk 10, $20.60/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/2 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-0305-04B
- Zoro # G003672003
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/2 in |
Inside Diameter | 3/16 in |
Outside Diameter | 5/16 in |
Overall Length | 1/2 in |
Bore Diameter | 3/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 25,000 lb/sq in-fpm |
Plain Bearing Material | PEEK |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/16 in, Overall Length 1/2 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 3030 X 2 3/8-KW Taper Lock Bushing (3030 X2-3/8 KW 5/8X5/16)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- WESTWARD Grease Gun, Pistol, Pipe, 6000 psi (4BY74)
- ZORO SELECT QD Bushing, Series SK, Bore 55mm (SK55MM)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- CLESCO BSB-081218 Bronze Sleeve Bearing 3 Pack (BSB-081218X3)
- Oilite Sleeve Bearings