Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 3/16 in Bore, PK10
Mfr # PS-0305-02B
Zoro # G803672050
product price: $183.99
/pk 10, $18.40/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 5/16 in
- Length 1/4 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-0305-02B
- Zoro # G803672050
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Outside Diameter | 5/16 in |
Inside Diameter | 3/16 in |
Overall Length | 1/4 in |
Bore Diameter | 3/16 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | Black |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Inch |
Flange Type | Non-Flanged |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | PEEK |
Description
Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP27 Super Blue Ribbon V-Belt (AP27)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- LEGRIS Sleeve Valve, 3/8 In FNPT, 2-1/4 In L (0660 10 18)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- Oilite Plain Bearings