Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 1/4 in Bore, PK10
Mfr # PS-0406-03B
Zoro # G503671995
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Length 3/8 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PS-0406-03B
- Zoro # G503671995
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Length | 3/8 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bore Diameter | 1/4 in |
Overall Length | 3/8 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Number of Pieces | 1 |
Maximum Temperature | 500 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
Plain Bearing Material | PEEK |
Flange Type | Non-Flanged |
Maximum PV | 25,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Description
Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/8 in, Overall Length 3/8 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, S8M, 20 x 1120mm PL, T140 (200-S8M-1120)
- BRENNAN INDUSTRIES 12MFS-12MAORB-12MFS Tee Forged (FS6804-12-12-12-NWO-FG)
- PERMATEX Permatex Automotive White Litium Grease 1.5 fl oz tube (80345)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB33NFD, Pressure Line, 25 micron, Outside-In (MF0058814)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- Oilite Sleeve Bearings