Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 1 in Bore, PK3
Mfr # PS-1620-08B
Zoro # G803671879
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-1620-08B
- Zoro # G803671879
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Color | Black |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -40 Degrees F |
Bearing Type | Sleeve |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 25,000 lb/sq in-fpm |
Plain Bearing Material | PEEK |
Description
Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric Grease Fitting Counter Display 3.8" x7" x1.3" (A-MGFCD1)
- LINKBELT Link-Belt Roller Chain Connecting Link, 60 Chain, 3/4 in Pitch, 0.23 in Pin Dia, Steel (R60SCLSFPK)
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi (BBS-190)
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (6Z407)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- ZORO SELECT Sleeve Bearing, 90 mm Bore, PTFE Steel (ZUSAB-PB-271)
- Oilite Sleeve Bearings