Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 1 in Bore, PK2
Mfr # PS-1618-08B
Zoro # G403672047
product price: $416.99
/pk 2, $208.50/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # PS-1618-08B
- Zoro # G403672047
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Color | Black |
Number of Pieces | 1 |
Agency Compliance | Reach Certified, RoHS Certified |
System of Measurement | Inch |
Bearing Type | Sleeve |
Minimum Temperature | -40 Degrees F |
Maximum Temperature | 500 Degrees F |
Plain Bearing Material | PEEK |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Maximum PV | 25,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- RULAND Coupling, Set Screw Type, Bore 7/8 In (SCC-14-14-F)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- DAYTON Sleeve Bearing, 1/4x3/8x5/8 L, PK3 (3FJF7)
- Oilite Plain Bearings