Shop All Sleeve Bearings
Oilite
Sleeve Bearing, PEEK, 1 1/2 in Bore
Mfr # PS-2428-16B
Zoro # G203671929
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/2 in
- Outside Dia. 1 3/4 in
- Length 2 in
- Material Plastic
- Max. Pv 25,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # PS-2428-16B
- Zoro # G203671929
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/2 in |
Outside Dia. | 1 3/4 in |
Length | 2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Overall Length | 2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Max. Pv | 25,000 lb/sq in-fpm |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Color | Black |
Bearing Type | Sleeve |
System of Measurement | Inch |
Maximum Temperature | 500 Degrees F |
Minimum Temperature | -40 Degrees F |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 25,000 lb/sq in-fpm |
Plain Bearing Material | PEEK |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 1 1/2 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Plastic, Maximum Temperature 500 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 3/4 in, Overall Length 2 in, Plain Bearing Material PEEK, System of Measurement Inch, Color Black, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - H, 0.75 x 45in PL, T90 (450H075)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- SMC Mist Separator, Air Line (AFD30-N03C-Z-D)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 18 # of Teeth (40B18F-1)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-3/4, PK3 (CB161814)
- Oilite Plain Bearings