Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Iron-Copper, 1 in Bore, PK5
Mfr # SOA1232-07B
Zoro # G503672312
product price: $71.39
/pk 5, $14.28/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 1 1/2 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # SOA1232-07B
- Zoro # G503672312
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 1/2 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 1/2 in |
Bore Diameter | 1 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -15 Degrees F |
Flange Type | Non-Flanged |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Plain Bearing Material | Iron-Copper |
Material Grade | SAE 863 |
Maximum PV | 35,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-3/16 Bore Dia., (40B16F-1C)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (6FLK9)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TB WOODS FHP Sheave, AK39-QT (AK39)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 35 mm Bore, PTFE Steel (ZUSAB-PB-418)
- Oilite Plain Bearings