Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Iron-Copper, 1 in Bore, PK5
Mfr # SOA1232-06B
Zoro # G003672263
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Length 3/4 in
- Material Metal
- Max. Pv 35,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # SOA1232-06B
- Zoro # G003672263
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 3/4 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter | 1 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 35,000 lb/sq in-fpm |
Agency Compliance | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified, SAE 863 |
Number of Pieces | 1 |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -15 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 35,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Standards | ASTM B-439 GR 4, FC-2000-K30, Reach Certified, RoHS Certified |
Plain Bearing Material | Iron-Copper |
Material Grade | SAE 863 |
Description
Sleeve Bearing, Bore Diameter 1 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -15 Degrees F, Outside Diameter 1 1/4 in, Overall Length 3/4 in, Plain Bearing Material Iron-Copper, System of Measurement Inch, Flange Thickness Not Applicable, Material Grade SAE 863, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE Grease Fitting, 4 Jaw, 6000 psi (43502)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 65 cfm (FA110IG)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/4, PK3 (CB081006)
- Oilite Plain Bearings