Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 8 mm Bore, PK10
Mfr # AAM0814-12B
Zoro # G503672657
product price: $35.19
/pk 10, $3.52/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM0814-12B
- Zoro # G503672657
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 8 mm |
Outside Diameter | 14 mm |
Overall Length | 12 mm |
Bore Diameter | 8 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 14 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Air Comp. Oil Ac-2, 12/1 Qts, Iso-68 Air Compressor Fluid For Reciprocating/Piston Type (L0706-054)
- STEELMAN Industrial Style Steel Quick Disconnect Plug with 1/4" NPTM Threads, 10-Pack (99480)
- MILTON Narrow Needle Nose Dispenser (S-3208)
- LINCOLN Wet End Kit For Pump 85624 (271770)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-413)
- Oilite Sleeve Bearings