Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 8 mm Bore, PK10
Mfr # AAM0812-16B
Zoro # G503672510
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM0812-16B
- Zoro # G503672510
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 12 mm |
Inside Diameter | 8 mm |
Bore Diameter | 8 mm |
Overall Length | 16 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 16 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU48)
- DART CONTROLS DC SpdControl, 12/24/36/48VDC, 10A, Chassis (65E10C)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-63)
- Oilite Sleeve Bearings