Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 8 mm Bore, PK10
Mfr # AAM0811-12B
Zoro # G503672589
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Metric
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM0811-12B
- Zoro # G503672589
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 8 mm |
Outside Diameter | 11 mm |
Bore Diameter | 8 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SRB-081024 Steel Reducer Bushing (SRB-081024)
- PARKER FRL Replacement Bowl, Polycarbonate (PS732P)
- ARO Valve, Flow Control (119307-125)
- PIX Belt, B Kevlar, 5/8 x 134 in. OC (B131K)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EF121408)
- Oilite Sleeve Bearings