Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 8 mm Bore, PK10
Mfr # AAM0811-08B
Zoro # G503672602
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Metric
- Bearing Type Sleeve
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM0811-08B
- Zoro # G503672602
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 11 mm |
Inside Diameter | 8 mm |
Bore Diameter | 8 mm |
Overall Length | 8 mm |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Metric |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 8 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 11 mm, Overall Length 8 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 124A, ULType1 (KDRULI2HE01)
- TSUBAKI Sprocket , 50 Chain Size, 21 # of Teeth (50SDS21)
- FERNCO DOWNSPOUT ADPTR 4"" (PDSC-43)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (CB162006)
- Oilite Sleeve Bearings