Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 7/8 in Bore, PK10
Mfr # AA1108-B
Zoro # G503672558
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 1/8 in
- Length 3/4 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AA1108-B
- Zoro # G503672558
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/8 in |
Length | 3/4 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 7/8 in |
Overall Length | 3/4 in |
Bore Diameter | 7/8 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Bronze |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 1/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC Anti-Spatter, 16 Oz., Net Wt. 14 oz (03083)
- PREVOST 1/4" MNPT Steel Tapered Male Threaded Plug (URP 066251)
- FESTO Plastic Tubing PUN-H-4X0, 75-BL (PUN-H-4X0,75-BL)
- DAYTON 5L800 V-Belt, 80" Outside Length, 21/32" Top Width, 1 Ribs (5L800)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/4, L 3/4, PK3 (EF040612)
- Oilite Plain Bearings