Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 7/8 in Bore, PK10
Mfr # AA1008-06B
Zoro # G503672787
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AA1008-06B
- Zoro # G503672787
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 1 in |
Inside Diameter | 7/8 in |
Overall Length | 1 in |
Bore Diameter | 7/8 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 7/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 5.03.09D10BN Size 5.03.09, 10 Micron Schroeder Filter Element (5.03.09D10BN)
- DAYTON DC Gearmotor, 341.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (M1135232.00)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- NTN Radial/Deep Groove Ball Brg - 10 Mm Id X 30 Mm Od X 12.7 Mm W; Single Seal & Single Shield (WC87500/2AS)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-21)
- Oilite Plain Bearings