Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 7/16 in Bore, PK10
Mfr # AA515-03B
Zoro # G203672063
product price: $14.59
/pk 10, $1.46/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA515-03B
- Zoro # G203672063
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 7/16 in |
Outside Diameter | 9/16 in |
Overall Length | 5/8 in |
Bore Diameter | 7/16 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 7/16 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 9/16 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Pulling Lubricant, Microbead, 1 Gal (79-402)
- LUBRIPLATE Fmo-85, 12/1 Qts, Iso-22 H-1/Food Grade Usp White Mineral Oil (L0740-054)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- POWERFLITE B34 37" Outside Length, 21/32" Top Width, 1 Ribs (B34-2)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/2 (DPEF202424)
- Oilite Sleeve Bearings