Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 6 mm Bore, PK10
Mfr # AAM0612-12B
Zoro # G503672534
product price: $36.95
/pk 10, $3.70/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- Bearing Type Sleeve
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM0612-12B
- Zoro # G503672534
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 12 mm |
Inside Diameter | 6 mm |
Bore Diameter | 6 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 12 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 32" (BX32)
- CLIMAX METAL PRODUCTS RC-037-S-KW Set Screw Coupling with Keyway (RC-037-S-KW)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (5030-12)
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB10025-100)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 7/8, L 1, PK3 (EF141816)
- Oilite Sleeve Bearings