Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 6 mm Bore, PK10
Mfr # AAM0610-12B
Zoro # G503672404
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- System of Measurement Metric
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM0610-12B
- Zoro # G503672404
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 6 mm |
Outside Diameter | 10 mm |
Bore Diameter | 6 mm |
Overall Length | 12 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 6 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 10 mm, Overall Length 12 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 59 in. OC (AX57)
- CLIMAX METAL PRODUCTS 2C-156 Two-Piece Clamping Collar (2C-156)
- FLOW-RITE Flow-Rite MV-11-FN01 V1 Two-Position Shut Off Valve Open/Closed - Qwik-Lok, Front 3/4" (MV-11-FN01)
- COXREELS Swivel, 90 Deg., SS, 1/2 in FNPT Inlet (434-SS)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- Oilite Sleeve Bearings