Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 5/8 in Bore, PK5
Mfr # AA1011-B
Zoro # G503672848
product price: $89.59
/pk 5, $17.92/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 1 in
- Length 1 1/2 in
- Material Metal
- Max. Pv 50,000 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1011-B
- Zoro # G503672848
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 1 in |
Length | 1 1/2 in |
Outside Diameter | 1 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 1 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 50,000 lb/sq in-fpm |
Color | Bronze |
Agency Compliance | Reach Certified, RoHS Certified |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Overall Length 1 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- SUPCO Multi Type B Belt, B138 (B138)
- LANG TOOLS Standard Schrader Hose Assembly with Quick Coupler Plug (71318)
- PARKER Seal, 3/8In, Silicone (P300-9A)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-889)
- Oilite Plain Bearings