Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 5/8 in Bore, PK10
Mfr # AA710-19B
Zoro # G803671893
product price: $19.39
/pk 10, $1.94/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Bronze
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA710-19B
- Zoro # G803671893
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Overall Length | 5/8 in |
Bore Diameter | 5/8 in |
Details
Item | Sleeve Bearing |
Number of Pieces | 1 |
Color | Bronze |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Bearing Type | Sleeve |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, Copper, 4 oz, Tube LB 8008(TM) C5-A(R) (234194)
- OIL SAFE Storage Lid, HDPE, Yellow (100109)
- D&D Timing Belt, 3M, 9 x 348mm PL, T116 (348-3M-09)
- PREVOST Prevost 5/16 In. Id X 26 Ft. Spiral Hose (PUS 268)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-867)
- Oilite Sleeve Bearings