Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 5/8 in Bore, PK10
Mfr # AA710-16B
Zoro # G803671947
product price: $23.45
/pk 10, $2.34/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Maximum Temperature 300 Degrees F
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA710-16B
- Zoro # G803671947
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 3/4 in |
Inside Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Overall Length | 7/8 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 5/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 3/4 in, Overall Length 7/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Control Valve, 120VAC, 1/4" Size (B511ACA53C)
- FAFNIR Ball Bearings (9111PP)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EXEP081208)
- Oilite Plain Bearings