Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 50 mm Bore, PK2
Mfr # AAM5060-70B
Zoro # G903672332
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50 mm
- Outside Dia. 60 mm
- Length 70 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM5060-70B
- Zoro # G903672332
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 50 mm |
Outside Dia. | 60 mm |
Length | 70 mm |
Outside Diameter | 60 mm |
Inside Diameter | 50 mm |
Overall Length | 70 mm |
Bore Diameter | 50 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 49,938 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Bronze |
Agency Compliance | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Description
Sleeve Bearing, Bore Diameter 50 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 60 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QS-G1/2-12 (QS-G1/2-12)
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. (HZR05025-15-11-G)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- CAMOZZI Right Angle Flow Control Valve, G1/4 (MCU 706-1/4)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-04B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- Oilite Sleeve Bearings