Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 45 mm Bore, PK2
Mfr # AAM4556-35B
Zoro # G803672319
product price: $83.59
/pk 2, $41.80/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 56 mm
- Length 35 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM4556-35B
- Zoro # G803672319
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 56 mm |
Length | 35 mm |
Inside Diameter | 45 mm |
Outside Diameter | 56 mm |
Overall Length | 35 mm |
Bore Diameter | 45 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 49,938 lb/sq in-fpm |
Number of Pieces | 1 |
Color | Bronze |
Agency Compliance | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Bearing Type | Sleeve |
Flange Type | Non-Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 49,938 lb/sq in-fpm |
Plain Bearing Material | Bronze |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 56 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- LUBRIPLATE Agma 6Ep Multi-Vis Gear Oil (L0124-035)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242616)
- Oilite Plain Bearings