Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 45 mm Bore, PK2
Mfr # AAM4555-50B
Zoro # G203672346
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 45 mm
- Outside Dia. 55 mm
- Length 50 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM4555-50B
- Zoro # G203672346
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 45 mm |
Outside Dia. | 55 mm |
Length | 50 mm |
Outside Diameter | 55 mm |
Inside Diameter | 45 mm |
Bore Diameter | 45 mm |
Overall Length | 50 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 49,938 lb/sq in-fpm |
Color | Bronze |
Number of Pieces | 1 |
Agency Compliance | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 |
Maximum Temperature | 300 Degrees F |
System of Measurement | Metric |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Material Grade | SAE 841 |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 45 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 55 mm, Overall Length 50 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 1.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE05)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- ENERPAC Rc10 Ton Spring Kit Rc104 (RC10K32)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1, PK3 (CB121508)
- Oilite Sleeve Bearings