Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 40 mm Bore, PK5
Mfr # AAM4050-35B
Zoro # G503672213
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oilite
- MFR # AAM4050-35B
- Zoro # G503672213
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 50 mm |
Inside Diameter | 40 mm |
Bore Diameter | 40 mm |
Overall Length | 35 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Metric |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 40 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 50 mm, Overall Length 35 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FKS8H, Pressure Line, 10 micron (ZX-HC9100FKS8H)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 48 Frame (5K193)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 165 psi (ST25-1A165)
- CONGRESS V-Belt Pulley, 1 Groove, 4.50" O.D. (CA0450X050)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-15B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF318-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- DAYTON 1X869 Bronze Sleeve Bearing (1X869)
- Oilite Sleeve Bearings