Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 40 mm Bore, PK2
Mfr # AAM4050-60B
Zoro # G003672065
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 40 mm
- Outside Dia. 50 mm
- Length 60 mm
- Material Metal
- Max. Pv 49,938 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM4050-60B
- Zoro # G003672065
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 40 mm |
Outside Dia. | 50 mm |
Length | 60 mm |
Outside Diameter | 50 mm |
Inside Diameter | 40 mm |
Overall Length | 60 mm |
Bore Diameter | 40 mm |
Details
Item | Sleeve Bearing |
Material | Metal |
Max. Pv | 49,938 lb/sq in-fpm |
Number of Pieces | 1 |
Agency Compliance | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 |
Color | Bronze |
System of Measurement | Metric |
Bearing Type | Sleeve |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Flange Type | Non-Flanged |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 40 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 50 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/4 HP, 1100 RPM, 115V, 48Z, TEAO (C059A)
- PEER Insert Bearing With Set Screw Locking- Metric (UC206-30MM)
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- COXREELS Stainless Steel Hand Crank Hose Reel (1125-5-100-SP)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 1/2, PK3 (EXEF121408)
- Oilite Plain Bearings