Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 4 mm Bore, PK10
Mfr # AAM0408-03B
Zoro # G803672777
product price: $21.25
/pk 10, $2.13/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AAM0408-03B
- Zoro # G803672777
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 8 mm |
Inside Diameter | 4 mm |
Bore Diameter | 4 mm |
Overall Length | 3 mm |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
System of Measurement | Metric |
Maximum Temperature | 300 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 49,938 lb/sq in-fpm |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Standards | ASTM B-438 GR 1 TYPE 2, CT-1000-K26, Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 4 mm, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 8 mm, Overall Length 3 mm, Plain Bearing Material Bronze, System of Measurement Metric, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Ideal 1/2 In. - 1-1/16 In. 67 All Stainless Steel Hose Clamp (6710553)
- ROSS CONTROLS ROSS® Pneumatic Flush Mounted Green Push Button Valve 1223B1FPG, 1/8" NPT (1223B1FPG)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" O-Ring Bo (6408-08-O)
- TRIM Coolant, 5 gal, Bucket, Dark Blue (E206N/5)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 2, PK3 (CB081416)
- Oilite Sleeve Bearings