Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 3/8 in Bore, PK10
Mfr # AA630-12B
Zoro # G503672350
product price: $28.55
/pk 10, $2.86/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- System of Measurement Inch
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA630-12B
- Zoro # G503672350
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Overall Length | 3/4 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
System of Measurement | Inch |
Minimum Temperature | -35 Degrees F |
Maximum Temperature | 300 Degrees F |
Standards | Reach Certified, RoHS Certified |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Material Grade | SAE 841 |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Overall Length 3/4 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (15100014-100)
- SUPCO FHP V Belt, 3L240 (3L240)
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z014)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, 1" I.D., 1-1/4" O.D., 3/4"L (EBCB162006)
- Oilite Sleeve Bearings