Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 3/8 in Bore, PK10
Mfr # AA630-06B
Zoro # G503672336
product price: $26.55
/pk 10, $2.66/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
- Minimum Temperature -35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA630-06B
- Zoro # G503672336
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 3/8 in |
Outside Diameter | 5/8 in |
Bore Diameter | 3/8 in |
Overall Length | 5/8 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
Minimum Temperature | -35 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Flange Type | Non-Flanged |
Standards | Reach Certified, RoHS Certified |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/BX95 Banded Cogged V-Belt, 98" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX95)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- PRIMEFIT 2-Way Manifold w/ 2 Couplers, Plug (M1404-4)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 68 (FOODSAFE HYDRAULIC FG-68-005)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1-1/4, PK3 (EF101420)
- Oilite Sleeve Bearings