Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 3/8 in Bore, PK10
Mfr # AA516-06B
Zoro # G503672022
product price: $17.35
/pk 10, $1.74/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA516-06B
- Zoro # G503672022
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Outside Diameter | 9/16 in |
Inside Diameter | 3/8 in |
Bore Diameter | 3/8 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Standards | Reach Certified, RoHS Certified |
Plain Bearing Material | Bronze |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Flange Type | Non-Flanged |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 9/16 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 261mm PL, T87 (261-3M-15)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- PARKER Filter Element, 5 Micron, 10 GPM, 150 PSI (933239Q)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF611-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-B)
- OILITE Flanged Sleeve Bearing, 3/8 in Bore, PK10 (FF520-10B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-22)
- Oilite Sleeve Bearings