Shop All Sleeve Bearings
Oilite
Sleeve Bearing, Bronze, 3/4 in Bore, PK2
Mfr # AA1049-06B
Zoro # G803672357
product price: $28.25
/pk 2, $14.13/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Bronze
- Number of Pieces 1
- Minimum Temperature -35 Degrees F
- Bearing Type Sleeve
- Maximum Temperature 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oilite
- MFR # AA1049-06B
- Zoro # G803672357
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Diameter | 3/4 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Length | 2 1/2 in |
Details
Item | Sleeve Bearing |
Color | Bronze |
Number of Pieces | 1 |
Minimum Temperature | -35 Degrees F |
Bearing Type | Sleeve |
Maximum Temperature | 300 Degrees F |
System of Measurement | Inch |
Standards | Reach Certified, RoHS Certified |
Material Grade | SAE 841 |
Maximum PV | 50,000 lb/sq in-fpm |
Bronze Material Type | Sintered Bronze |
Flange Type | Non-Flanged |
Plain Bearing Material | Bronze |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Bronze Material Type Sintered Bronze, Flange Diameter Not Applicable, Flange Type Non-Flanged, Material Group Metallic, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, Outside Diameter 1 in, Overall Length 2 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color Bronze, Flange Thickness Not Applicable, Material Grade SAE 841, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.75"OD (2BK70H)
- MTD Belt-V 5/8 X 74 (954-0371A)
- OILITE Sleeve Bearing, Bronze, 3/8 in Bore, PK10 (AA507-19B)
- OILITE Flanged Sleeve Bearing, 1/4 in Bore, PK10 (FF312-B)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- OILITE Flanged Sleeve Bearing, 3/4 in Bore, PK10 (FF1011-02B)
- OILITE Flanged Sleeve Bearing, 1 in Bore, PK10 (FF1213-02B)
- BUNTING BEARINGS Sleeve Bearing, I.D. 30, L 30 (CBM030038030)
- Oilite Sleeve Bearings